Motion
AL50-N10-Z-A
LUBRICATOR
MI ITEM #06308892
MFR #AL50-N10-Z-A
List Price$63.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LUBRICATOR
MI ITEM #06308892
MFR #AL50-N10-Z-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$63.25/each for your price

Overview

Mfr description
AL50-N10-Z-A LUBRICATOR
  • Modular style lubricator provides accurate lubrication of downstream equipment
  • AL bowl (size 30 and 40) is covered with a transparent bowl guard, allowing 360° monitoring
  • Oil drop rate is adjustable depending on equipment requirements
  • Modular design allows connection with other SMC air preparation equipment

Specifications

  • Port Size
    1 NPT
  • Bowl Material
    Polycarbonate
  • Maximum Flow Rate
    247 cfm
  • Oil Capacity
  • Body Size
    50
  • Bowl Options
    None
  • Operating Medium
    Air
  • Proof Pressure
    218 psi
  • Recommended Lubricants
    Class 1 Turbine Oil (ISO VG 32)
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    23 to 140 °F
  • Min Operating Temperature
    23 °F
  • Max Operating Temperature
    140 °F
  • Overall Length
    3.54 in
  • Overall Width
    3.54 in
  • Overall Height
    9.84 in
  • Includes
    Name Plate, Caution Plate
  • Additional Details
    SMC's newest AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
  • Series
    AL
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    2.03, 0.94 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text