Motion
CA2T63TN-50Z-XB6

SMC CORP OF AMERICA
CA2T63TN-50Z-XB6

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #06308989
MFR #CA2T63TN-50Z-XB6
Price$224.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CA2T63TN-50Z-XB6

CA2-Z TIE ROD CYLINDER with 63 mm Bore Diameter
MI ITEM #06308989
MFR #CA2T63TN-50Z-XB6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.75/each

Specifications

Dimensions

  • Bore Diameter
    2.4800 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XB6
  • Lock Type
    No Lock
  • Made to Order
    Heat resistant cylinder (−10 to 150°C)
  • Magnet
    Without Magnet
  • Mounting Type
    Centre Trunnion
  • Operating Pressure Range
    0.15 MPa, 1 to 21.76 psi, 145 psi
  • Operating Temperature Range
    -10 to 150 °C, 14 to 302 °F
  • Options Included
    Xb6 [Heat Resistant (-10 To 150 Degc)]
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod End Bracket
    w/o Bracket
  • Rod Type
    Single Rod
  • Series
    CA2-Z
  • Special Applications
    High Temperature
  • Suffix For Stroke
    Z
  • Tube Material
    Aluminium tube
  • Type
    Tie-Rod

Overview

Mfr description
CA2T63TN-50Z-XB6 AIR CYLINDER, TIE ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought