Motion
SPB2410
Metric SK V-Belt - SPB, 16 mm Top Width, 1 Strand, 2410 mm Nominal Outside Length, Smooth
MI ITEM #06309052
MFR #SPB2410
Price$59.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metric SK V-Belt - SPB, 16 mm Top Width, 1 Strand, 2410 mm Nominal Outside Length, Smooth
MI ITEM #06309052
MFR #SPB2410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.95/each

Specifications

Dimensions

  • Belt Height
    13 mm
  • Nominal Outside Length
    2410 mm
  • Overall Height
    13 mm
  • Pitch Length
    2410 mm
  • Top Width
    17 mm
  • Top Width Per Strand
    16 mm
  • Weight
    1.03 lbs

Details

  • Additional Details
    Electrically conductive according to ISO 1813
  • Belt Category
    Narrow Series - Metric
  • Cogged/Smooth
    Smooth
  • Construction Type
    Fabric Wrapped, Synthetic
  • Cord Material
    Polyester
  • Material
    Natural Rubber
  • Number Of Strands
    1
  • Operating Temperature Range
    -40 to 158 °F
  • Product Type
    Industrial V-Belts
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Cold, Heat & Oil Resistant
  • Section
    SPB

Overview

Mfr description
SPB2410 METRIC V-BELT
  • Reliable: Superior resistance to stretching and premature wear
  • Increased Life: Rubber impregnated dual fabric wrapped bonded with the belt’s core for superior durability
  • Greater Efficiency: The belt’s fabric wrap increases the belts ability to grip in the sheave
  • Matched-Sets: Features Optibelt’s S=C Plus manufacturing tolerances
  • Temperature Range: Increased operational range from -40 to 158°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought