Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter40 mm
- Overall Width12 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6203-2RLD12C3 BRG
- Internal ClearanceC3
- Long DescriptionThe 6203-2RLD-12-C3 is a 0.7500 in bore radial/deep groove ball bearing with a 40 mm OD and 12 mm width, double sealed for long life.
- Manufacturer Catalog Number6203-2RLD-12-C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO1200106985891
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)