Motion
NCQ2B63-25DCZ

SMC CORP OF AMERICA
NCQ2B63-25DCZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #06309953
MFR #NCQ2B63-25DCZ
Price$90.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCQ2B63-25DCZ

NCQ2-Z COMPACT CYLINDER with 63 mm Bore size
Mi Item #06309953
MFR #NCQ2B63-25DCZ

Mfr description
NCQ2B63-25DCZ CYLINDER, COMPACT, NPT
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.78/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Stroke
    25 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No
  • Body Option
    With rubber bumper
  • Body Type
    32 mm - 200 mm
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    NCQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    C Z
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Mounting Thread
    North American
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch Mounting Grooves, Rubber Bumper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Female
  • Rod Type
    Standard
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)