Motion
6928ZZS
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #06310079
MFR #6928ZZS
Price$3,965.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #06310079
MFR #6928ZZS

Mfr description
6928ZZS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,965.45/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm
  • Weight
    3.682 lbs, 1.67 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6928ZZS BRG
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 6928ZZS is a 140 mm bore radial/deep groove ball bearing with a 190 mm OD and 24 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6928ZZS
  • Manufacturer Upc Number
    029176671678
  • Max Rpm
    3200 rpm
  • Maximum Operating RPM
    3200 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    73500 N, 16523.45 lbf
  • Radial Static Load Capacity
    72000 N, 16186.24 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176671678
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)