Specifications
Dimensions
- Cord Length8 ft
- Spindle Size5/8-11 UNC
- Tool Weight5.7 lbs
Details
- Amperage13.5 amp
- Handle StyleSide Handle
- Maximum Speed9600 rpm
- Power SourceCorded
- UPC_NO4007430245663
Overview
Mfr description
600488420 WEP 15-150 QUICK
- Highest service life for extreme applications: robust, powerful angle grinder with greatest power density in its class for quick work progress
- Longer service life, more drive: the Metabo LongLife Motor with patented dust guard, up to 20% more high overload capacity and 50% more torque
- Tacho-Constamatic (TC)-Full Wave Electronics: fast work progress by means of constant speed under load
- Quick disc change at the push of a button without tools, with the Metabo M-Quick System
- Tool-free adjustable guard; twist-proof
- Low vibration side handle Metabo VibraTech (MVT)
- Paddle switch with dead-man function: safe to operate due to an ergonomically integrated switch
- Metabo S-automatic Torque Limiting Clutch: minimises kick-back to the lowest level when the disc jams unexpectedly - for maximum user protection and swift progress
- Electronic overload protection, soft start and restart protection
- Gear housing can be mounted turned in 90° steps for left-handed operation or cutting
- Auto-stop carbon brushes to protect the motor