Motion
23148 CCK/C083W33

SKF
23148 CCK/C083W33

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, C3
Mi Item #06311245
MFR #23148 CCK/C083W33
Price$8,547.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23148 CCK/C083W33

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, C3
Mi Item #06311245
MFR #23148 CCK/C083W33

Mfr description
23148 CCK/C083W33 BRG
  • Spherical Roller Bearing, Taper bore, Open, Steel cage, C3, C08(ABEC 5)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,547.51/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm
  • Weight
    147.27 lbs

Details

  • ABEC
    ABEC 1
  • Bearing Material
    Bearing steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Bearing Steel
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Coating
    None
  • Coating Material
    None
  • Description
    Spherical Roller Bearing, Taper bore, Open, Steel cage, C3, C08(ABEC 5)
  • Dynamic Load Capacity
    491657 lbf
  • Finish Coating
    None
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Lubrication Hole Type
    Hole and groove
  • Lubrication Type
    Hole and groove
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570461589
  • Max Operating Temperature
    392 °F
  • Maximum RPM (Grease)
    850 rpm
  • Number Of Rows
    Double Row
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Roller Material
    Bearing steel
  • Rolling Element
    Spherical
  • Row Type Fill Slot
    2
  • Series
    231
  • Static Load Capacity
    719389 lbf
  • UPC_NO
    7316570461589
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)