Motion
CDNA2F63TN-350-D-XC35

SMC CORP OF AMERICA
CDNA2F63TN-350-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #06316857
MFR #CDNA2F63TN-350-D-XC35
Price$697.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2F63TN-350-D-XC35

CNA2 TIE ROD CYLINDER W/LOCK with 63 mm Bore Size
MI ITEM #06316857
MFR #CDNA2F63TN-350-D-XC35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$697.26/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Port Size
    3/8 NPT
  • Stroke  
    350 mm
  • Unlocking Port Size
    1/4 NPT

Details

  • Country of Origin
    US
  • Magnet
    Built-in
  • Mounting Type
    Rod Flange
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Series
    CNA2

Overview

Mfr description
CDNA2F63TN-350-D-XC35 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought