Motion
CDNA2T100TN-600JN-D-XC35

SMC CORP OF AMERICA
CDNA2T100TN-600JN-D-XC35

Power Lock Cylinderinder
Mi Item #06316860
MFR #CDNA2T100TN-600JN-D-XC35
Price$1,500.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDNA2T100TN-600JN-D-XC35

Power Lock Cylinderinder
Mi Item #06316860
MFR #CDNA2T100TN-600JN-D-XC35

Mfr description
CDNA2T100TN-600JN-D-XC35 CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,500.58/each

Specifications

Dimensions

  • Bore Diameter  
    3.9370 in
  • Port Size
    1/2 NPT
  • Unlocking Port Size
    1/4 NPT

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Body Material
    Aluminum
  • Body Option
    Tie-Rod
  • Body Type
    Tie-Rod
  • Bracket 1
    Center Trunnion
  • Clean Series
    No
  • Country of Origin
    JP
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    XC35
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Made to Order
    Yes
  • Magnet
    With Magnet
  • Mounting Type
    Center Trunnion
  • Operating Pressure Range
    1 to 12 psi, 145 psi
  • Options Included
    Coil Scrapper, Magnetic Piston, Nylon Tarpaulin Bellows
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Locking Air Cylinders
  • Rod Boot
    Yes
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CNA2
  • Special Applications
    Emergency stops | Drop prevention
  • Stroke Adjuster Type
    No Adjuster
  • Suffix For Stroke
    JN
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)