Motion
CDQ2A40TN-50DMZ-XC35

SMC CORP OF AMERICA
CDQ2A40TN-50DMZ-XC35

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #06316864
MFR #CDQ2A40TN-50DMZ-XC35
Price$87.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2A40TN-50DMZ-XC35

CQ2-Z COMPACT CYLINDER with 40 mm Bore Size
MI ITEM #06316864
MFR #CDQ2A40TN-50DMZ-XC35

Mfr description
CDQ2A40TN-50DMZ-XC35 CYLINDER
  • XB14 Cylinder with heat resistant auto-switch (Max temp 150°C)
  • XC4 Heavy Duty Scraper for dusty environments
  • XC35 Rod Coil Scraper for welding icy or frosty environments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.07/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Both Ends Tapped
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    XC35
  • Magnet
    Built-in Magnet
  • Manufacturer Catalog
  • Mounting Type
    Both Ends Tapped
  • Options
    Coil Scraper
  • Options Included
    2 Surfaces, 32 To 100 Bore), 32 To 100, 4 Surfaces), Coil Scraper), D (Built-In Magnet), M (Rod End Male Thread), Tn (Npt, Xc35 (W, Z (12 To 25
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Gender
    Male
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Icy or Frosty Environments
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)