Motion
CDQ2B63TN-50DCMZ

SMC CORP OF AMERICA
CDQ2B63TN-50DCMZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06316872
MFR #CDQ2B63TN-50DCMZ
Price$103.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B63TN-50DCMZ

COMPACT CylinderINDER, CQ2-Z
MI ITEM #06316872
MFR #CDQ2B63TN-50DCMZ

Mfr description
CDQ2B63TN-50DCMZ CYLINDER
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.88/each

Specifications

Dimensions

  • Bore Diameter  
    2.4800 in
  • Overall Width
    2.4800 in, 63 mm
  • Port Size
    1/4 NPT
  • Rod Size / Thread
    M18x1.5 Male ISO
  • Stroke
    50 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Standard
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    TN-50DCMZ
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Magnetized
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod End Thread
    Rod End Male Thread
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)