Motion
BC12120BC
FLEX-HONE®, BC Series Standard Duty, 0.500" (12.7mm) Hole Diameter, 8" OAL, 120 Grit, Boron Carbide
Mi Item #06316884
MFR #BC12120BC
Price$41.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FLEX-HONE®, BC Series Standard Duty, 0.500" (12.7mm) Hole Diameter, 8" OAL, 120 Grit, Boron Carbide
Mi Item #06316884
MFR #BC12120BC

Mfr description
BC12120-BC 1/2 FLEX HONE BORON CARBIDE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.84/each

Specifications

Dimensions

  • For Hole Diameter
    0.500 in
  • Hone Length
    2.5 in
  • Overall Length
    8 in
  • Stem Diameter
    0.168 in

Details

  • Abrasive Material
    Boron Carbide
  • Attachment Type
    Twisted Wire Stem
  • Grit Number
    120
  • Industry Use
    Automotive and General Industrial. For finishing and deburring any type or size of cylinder.
  • Manufacturer Upc Number
    843469118011
  • Material Application
    Medium to high carbon steels and heat-treated steels to 50 Rc. It is also useful in titanium
  • Max Rpm
    1000 rpm
  • Pack Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)