Motion
CRFTS-PN35T

SEALMASTER
CRFTS-PN35T

Two-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #06316931
MFR #CRFTS-PN35T
Your Price$2,372.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
CRFTS-PN35T

Two-Bolt Flange Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Flange, Concentric Collar Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, High Performance Triple Lip Seal Seal
MI ITEM #06316931
MFR #CRFTS-PN35T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,372.14/each(List $2,727.96)

Overview

Mfr description
CRFTS-PN35T 2 BOLT FLANGE BEARING
  • High phosphorous electroless nickel plated 52100 steel for exceptional corrosion resistance
  • High performance triple lip contact seal design provides multi-directional sealing with 304 stainless steel body and flinger to minimize contamination ingress and retain lubrication
  • High quality solid base designed investment cast passivated 316 stainless steel casting providing the highest amount corrosion resistance currently available for stainless steel housings.
  • Solid construction with machined base was designed for minimal gaps and no fillers
  • Skwezloc® Concentric locking for near perfect concentricity with fluoropolymer coated collar and corrosion resistant cap screw
  • Exclusive locking pin and dimple system provides a direct lubricant into the bearing cavity & ball path instead of around a lubrication groove, prevents outer ring rotation.
  • Unique land riding retainer design provides superior pocket clearance that allows for 360° grease circulation around the rolling elements resulting in better retained and utilized lubrication.
  • Tapered Lands ensures that lubricant will be easily redirected back to the raceway.
  • USDA H1 complaint food grade grease

Specifications

  • Bearing Type
    Ball
  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Overall Length
    8.5000 in
  • Bearing Number
    PN-35T
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    High Performance Triple Lip Seal
  • Overall Length Diameter
  • Overall Height
  • Housing Width
    1.7500 in
  • Lubrication Type
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Bore Type
    Straight
  • Overall Width
    5.2500 in
  • Inner Ring Width
    5.2500 in
  • Bearing Material
    52100 Bearing Steel, Phosphorus Nickel Coated
  • Harmonization Code
    8483.20.4040
  • Length Through Bore
    5.2500 in
  • Operating Temperature Range
    -20° to 220 °F
  • Max Operating Temperature
    220 °F
  • Finish Coating
    Silver
  • Description
    Sealmaster Mounted Stainless Steel 2-Bolt Flange Ball Bearing - 52100 Bearing Steel, Phosphorus Nickel Coated - Concentric Lock - Corrosion Resistant - CRFTS-PN35T
  • Bolt Size
    0.6250 in
  • Max Rpm
    1350 rpm
  • Series
    CRFTS
  • Dynamic Load Capacity
    9752 lbf
  • Replacement Bearing
    PN-35T
  • Misalignment Angle
    Static Only - ±2.0 °
  • Color
    Silver
  • Flange Mounting Type
    2-Bolt Flange
  • Housing Construction
    One Piece
  • Housing Type
    2-Bolt Flange
  • Lubricant
    Calcium Sulfonate NLGI 2 NSF H1 Food Grade Grease
  • Maximum Speed
    1350 rpm
  • Retainer Type
    Land Riding Retainer
  • Self Aligning
    Yes
  • Manufacturer Catalog Number
    CRFTS-PN35T
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662461347997
  • UPC_NO
    662461347997
  • Weight
    8.4 lbs
  • Static Load Capacity
    6601 lbf
  • Relubricatable
    Yes
  • Number Of Mounting Holes
    2
  • Bolt Hole Spacing
    7.2500 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text