Motion
K7300-08X25
K7300-08X25 POLYWIRE® Plus K7300 Series 0.906 in. Nominal OD and 25 ft Standard Length Coils Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
MI ITEM #06316994
MFR #K7300-08X25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
K7300-08X25 POLYWIRE® Plus K7300 Series 0.906 in. Nominal OD and 25 ft Standard Length Coils Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
MI ITEM #06316994
MFR #K7300-08X25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Additional Details
    A unique crystal clear Phthalate Free PVC hose suitable for applications requiring a vacuum hose with higher pressure capability or as a pressure hose with vacuum capability.
  • Color
    Crystal Clear
  • Hose Covering Material
    Crystal Clear Phthalate Free PVC
  • Manufacturer Upc Number
    822353137680
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    POLYWIRE® Plus Series K7300 Hose Heavy Wall Wire-Yarn Reinforced Vacuum/Pressure Hose
  • Typical Applications
    Pressure and vacuum applications which require excellent kink resistance., Ideal for applications which require the hose to withstand both high vacuum and pressure., Water transfer., Liquid food transfer.
  • UPC_NO
    822353137680
  • Working Pressure
    250 psi

Overview

Mfr description
K7300-08X25 ROLL VACUUM HOSE 1/2"
  • Wire helix reinforcement prevents kinking or collapsing... hose diameter will not expand under normal rated working pressures. Electro galvanized helical steel wire can be used for static dissipation. Caution: This product is designed to dissipate static electricity when the metal wire is properly connected to ground, through the fitting or other means. Yarn reinforcement provides higher working pressure. Heavy duty construction prevents hose O.D. from expanding and I.D. from collapsing. Crystal clear - allows visual confirmation of product flow Glass-smooth interior - reduces material buildup. Inner contact surface material is NSF certified for food applications (standard 51). It also meets other criteria such as 3A and USDA. Resistant to chemicals Self-extinguishing. Non-marking. Non-toxic. Silicone-free. Phthalate Free!

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought