Motion
H90120-150
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 250 psi Working Pressure, Petroleum Type, Nitrile Tube Material, 150.00 ft Length
MI ITEM #06317068
MFR #H90120-150
List Price$13.13/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Hose Industrial Hose - 1-1/4 in Inner Diameter, 250 psi Working Pressure, Petroleum Type, Nitrile Tube Material, 150.00 ft Length
MI ITEM #06317068
MFR #H90120-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.13/ft for your price

Overview

Mfr description
H90120-150 1-1/4" ID, 250 PSI, BOSTON
  • Industry leader since 1870|Designed for safety and reliability

Specifications

  • Hose Type
    Petroleum
  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • ManufacturerName (description attribute)
    Boston Industrial (Danfoss)
  • Burst Pressure
    1000 psi
  • Inner Tube Material
    Nitrile
  • Hose Covering Material
    Vinyl Nitrile
  • Hose Reinforcement Material
    Fiber
  • Color
    Red
  • Length
    150.00 ft
  • Wall Thickness
    0.25 in
  • Dash Size
    -20
  • NMFC Number
    70
  • Compatible Fittings
    Internally expanded permanent attached, Reattachable
  • Standards Met
    RMA Class A
  • Typical Applications
    Fuel and petroleum transfer.
  • Manufacturer Upc Number
    639789269829
  • UPC_NO
    639789269829
  • Manufacturer Catalog
  • Hose Weight
    93.00 lbs/ft
  • Series
    H901 Series
  • Min Operating Temperature
    -40 °F
  • Manufacturer Catalog Number
    H90120-150
  • Max Operating Temperature
    180 °F
  • Tube Material
    Nitrile
  • Abrasion Resistance
    Standard
  • Construction
    2-ply braid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text