Motion
3MMV9314HXVVSULFS637

TIMKEN (FAFNIR)
3MMV9314HXVVSULFS637

Duplex Angular Contact Bearing - Universal Flush Ground, 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact Angle, ABEC 7, Open
Mi Item #06317167
MFR #3MMV9314HXVVSULFS637
Price$2,088.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
3MMV9314HXVVSULFS637

Duplex Angular Contact Bearing - Universal Flush Ground, 70 mm Bore, 100 mm OD, 16 mm Width, 25 ° Contact Angle, ABEC 7, Open
Mi Item #06317167
MFR #3MMV9314HXVVSULFS637

Mfr description
3MMV9314HXVVSULFS637 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,088.50/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    16 mm

Details

  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    3MMV9314HXVVSULFS637 BRG
  • Duplex Type
    Universal Flush Ground
  • Internal Clearance
    ABEC 7
  • Manufacturer Upc Number
    087796264267
  • Product Type
    Duplex Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)