Motion
F5707X08X08X08

World Wide Fittings
F5707X08X08X08

MJIC to MJIC to Female JIC Swivel Tee
MI ITEM #06317197
MFR #F5707X08X08X08
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

World Wide Fittings
F5707X08X08X08

MJIC to MJIC to Female JIC Swivel Tee
MI ITEM #06317197
MFR #F5707X08X08X08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F5707X08X08X08

Specifications

  • Adapter Type
    Tee Adapters
  • End 1 Style
    JIC 37° Flare
  • End 1 Thread
    3/4-16
  • End 2 Style
    JIC 37° Flare
  • End 2 Thread
    3/4-16
  • End 3 Style
    JIC 37° Flare Swivel
  • End 3 Thread
    3/4-16
  • Manufacturer Catalog
  • Body Material
    Steel
  • End 1 Type
    Male
  • End 2 Type
    Male
  • End 3 Type
    Female
  • Hex Size
    0.75 in / 19.05 mm
  • Standards Met
    Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
  • Harmonization Code
    7318.16.0085
  • Weight
    0.288 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text