Motion
2MMVC9120HXDUL

TIMKEN (FAFNIR)
2MMVC9120HXDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 0.5906 in Bore, 1.2598 in OD, 0.3543 in Width, 15 ° Contact, Open
Mi Item #06317205
MFR #2MMVC9120HXDUL
Price$13,263.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9120HXDUL

Spindle & Precision Machine Tool Angular Contact Bearing - 0.5906 in Bore, 1.2598 in OD, 0.3543 in Width, 15 ° Contact, Open
Mi Item #06317205
MFR #2MMVC9120HXDUL

Mfr description
2MMVC9120HXDUL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,263.70/each

Specifications

Dimensions

  • Bore Diameter  
    0.5906 in
  • Contact Angle  
    15 °
  • Outside Diameter  
    1.2598 in
  • Overall Width  
    0.3543 in

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9120HXDUL BRG
  • Duplex Type
    Duplex Universal
  • Internal Clearance
    ABEC 7
  • Manufacturer Upc Number
    087796232990
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    48200 N, 10836 lbf
  • Radial Static Load Capacity
    35000 N, 7868 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796232990
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)