Motion
TFS42
1/4 Hose Shank x 1/2 Fem NPT Nylon Tuff-
Mi Item #06317269
MFR #TFS42
Price$3.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Hose Shank x 1/2 Fem NPT Nylon Tuff-
Mi Item #06317269
MFR #TFS42

Mfr description
TFS42 1/4 SHANK X 1/2 FEMALE NPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.64/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    1/4 in, 6.40 mm
  • Size
    0.2500 in
  • Thread Size
    1/2 in
  • Weight
    0.022 lbs

Details

  • Additional Details
    Nylon should not be used with compressed gas, Nylon fittings should not be used with acid-based fertilizers, bromine, chlorine, fluorine, hydrochloric acid, iodine, nitric acid, phosphoric acid, sulfuric acid or xylene.
  • Color
    White
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Female
  • Fitting Connection Family
    NPT
  • Material
    Nylon
  • Product Types
    Hose Insert
  • Thread Standard
    NPT
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)