Motion
7100173313 3M GENERAL PURPOSE SANDING SPONGE CP001-3PK-LG, BLOCK, 2 5/8 IN

3M
7100173313 3M GENERAL PURPOSE SANDING SPONGE CP001-3PK-LG, BLOCK, 2 5/8 IN

3M™ General Purpose Sanding Sponge CP001-3PK-LG, Block, 2 5/8 in x 4 1/2 in x 1 in, Fine, 3/pack, 6 pks/cs
MI ITEM #06317311
MFR #7100173313 3M GENERAL PURPOSE SANDING SPONGE CP001-3PK-LG, BLOCK, 2 5/8 IN
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100173313 3M GENERAL PURPOSE SANDING SPONGE CP001-3PK-LG, BLOCK, 2 5/8 IN

3M™ General Purpose Sanding Sponge CP001-3PK-LG, Block, 2 5/8 in x 4 1/2 in x 1 in, Fine, 3/pack, 6 pks/cs
MI ITEM #06317311
MFR #7100173313 3M GENERAL PURPOSE SANDING SPONGE CP001-3PK-LG, BLOCK, 2 5/8 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
7100173313 3M GENERAL PURPOSE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Overall Width
    2.625 in
  • Overall Length
    4.5 in
  • Overall Thickness
    1 in
  • Manufacturer Upc Number
    00051141940946
  • UPC_NO
    00051141940946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text