Specifications
Dimensions
- Bore Diameter45 mm
- Contact AngleNot Applicable
- Outside Diameter75 mm
- Overall Width16 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6009-2RLDNRC3V2 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6009-2RLD-NR-C3 is a 45 mm bore radial/deep groove ball bearing with a 75 mm OD and 16 mm width, double sealed for long life.
- Manufacturer Catalog Number6009-2RLD-NR-C3
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWith Snap Ring
- UPC_NO1200106985396
Overview
Mfr description
PER.6009-2RLDNRC3V2 RADIAL BALL BEARING