Motion
HNV 14 NPT M 2V

FASTER
HNV 14 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5075 psi PSI, 1/4 in Body Size, Viton® Seal
Mi Item #06317472
MFR #HNV 14 NPT M 2V
Price$69.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FASTER
HNV 14 NPT M 2V

Hydraulic Plug - Stainless Steel Body Material, Poppet Valve, 1/4 in NPTF, 1/4 – 18 Female Thread, 5075 psi PSI, 1/4 in Body Size, Viton® Seal
Mi Item #06317472
MFR #HNV 14 NPT M 2V

Mfr description
HNV-14-NPTM-2V COUPLING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.58/each

Specifications

Dimensions

  • Actual Thread Size
    1/4 – 18 NPTF
  • Body Size
    1/4 in
  • Force-to-Connect
    14.8 lbs
  • Hex
    0.7500 in | 19 mm
  • Hex Size
    0.7500 in | 19 mm
  • Length
    1.3800 in | 35 mm
  • Size
    0.2500 in
  • Weight
    0.08 lbs

Details

  • Application
    Hydraulic
  • Body Material
    Stainless Steel
  • Burst Pressure
    20305 psi
  • Coupling Component
    Plug
  • Description Keyword
    1/4 in NPTF, 1/4 – 18 Female Thread
  • Flow Rate
    3.70 gpm
  • Hose Connection Type
    Female NPTF
  • Industry/Application
    Industrial, Oil & Gas
  • Material
    Steel
  • Material Specifics
    Stainless Steel
  • Operating Temperature Range
    -13 to 257 °F
  • Seal Material
    Viton®
  • Spillage
    0.03380 fl oz (US)
  • Standard Interchange
    ISO 7241-B
  • Temperature Range
    -13 to 257 °F
  • Thread Hose I.D. Tube O.D.
    1/4 in
  • Valve Type
    Poppet Valve
  • Working Pressure
    5075 psi
  • Working Pressure Range
    5001 to 6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)