Motion
28 01 200

KNIPEX
28 01 200

8" Flat Nose Assembly Pliers
MI ITEM #06317565
MFR #28 01 200
Price$64.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
28 01 200

8" Flat Nose Assembly Pliers
MI ITEM #06317565
MFR #28 01 200

Mfr description
28 01 200 8" FLAT NOSE ASSEMBLY PLIERS
  • Suitable for gripping and assembly work.
  • Longer reach for those hard to reach areas.
  • Serrated gripping surface for better grip on material.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$64.28/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Jaw Length
    1 19/64 in.
  • Jaw Thickness
    13/32 in.
  • Jaw Width
    17/32 in.
  • Length
    7 7/8 in.
  • Overall Depth
    2/3 in.
  • Overall Length
    8 in.
  • Single Part Height
    2/3 in. in
  • Single Part Length
    7 7/8 in.
  • Single Part Width
    7 7/8 in.
  • Tip Thickness
    13/32 in.
  • Tip Width
    5/32 in.
  • Tool Weight
    0.43 lbs.
  • Tool Width
    2 1/16 in.
  • Width
    2 1/16 in.

Details

  • Blade Finish
    Polished
  • Body Material
    Special tool steel, forged, oil-hardened
  • Country of Origin
    Germany
  • Description
    Flat Nose Assembly Pliers
  • Handle Color
    Red
  • Handle Style
    Plastic coating
  • Jaw Surface Style
    Serrated
  • Material
    Special tool steel, forged, oil-hardened
  • Number Of Pieces
    1
  • Tip Angle
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)