Motion
38 35 200

KNIPEX
38 35 200

8" Long Nose Pliers without Cutter-S Shape
Mi Item #06317678
MFR #38 35 200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
38 35 200

8" Long Nose Pliers without Cutter-S Shape
Mi Item #06317678
MFR #38 35 200

Mfr description
38 35 200 8" MECHANICS' PLIERS W/
  • High-strength jaws and tips bend and snap back into place.
  • Cross hatched gripping surface for greater grip.
  • S-shaped curved tips.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8 in.

Details

  • Blade Finish
    Chrome Plated
  • Handle Color
    Red/Blue
  • Handle Style
    Multi-component
  • Includes Cutter
    Yes
  • Jaw Surface Style
    Cross-hatched
  • Material
    Vanadium electric steel, forged, oil-hardened
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)