Motion
EHM3558T-5
Shaft Grounding Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145T Frame, TEFC Enclosure, 60 Hz, 1764 rpm Base, Continuous Duty
MI ITEM #06317776
MFR #EHM3558T-5
Your Price$1,365.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Grounding Motor - 2 hp, 1800 rpm, 3 ph, 575 V, 145T Frame, TEFC Enclosure, 60 Hz, 1764 rpm Base, Continuous Duty
MI ITEM #06317776
MFR #EHM3558T-5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,365.72/each(List $1,570.58)

Overview

Mfr description
EHM3558T-5 MOTOR

Specifications

  • Motor Category
    Shaft Grounding Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    575 V
  • Frame Size
    145T
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1764 rpm
  • Thermal Protection
    None
  • Full Load Current
    2.30 A
  • Starting Method
    Direct on Line (DOL)
  • KVA Code
    L
  • Full Load Efficiency
    86.50 %
  • Motor Poles
    4-pole
  • Ambient Temperature Range
    40 °C
  • Description Keyword
    2 hp
  • Shaft Rotation
    Reversible
  • Shaft Diameter
    0.8750 in
  • Overall Length C Dimension
    13.29 in
  • Frame Material
    Steel
  • Insulation Class
    F
  • Service Factor
    1.15
  • Standards Met
    CSA, UR
  • Weight
    47 lbs
  • Manufacturer Upc Number
    781568604182
  • UPC_NO
    781568604182
  • Mounting Type
    Rigid Base
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text