Motion
CDBG1BN40-150-HN

SMC CORP OF AMERICA
CDBG1BN40-150-HN

Locking Air Cylinder - 40 mm Bore, 150 mm Stroke, Basic Mount
MI ITEM #06318427
MFR #CDBG1BN40-150-HN
Price$103.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDBG1BN40-150-HN

Locking Air Cylinder - 40 mm Bore, 150 mm Stroke, Basic Mount
MI ITEM #06318427
MFR #CDBG1BN40-150-HN

Mfr description
CDBG1BN40-150-HN CYL, END LOCK, AUTO-SW
  • End lock cylinder, CBG1
  • Double acting, single rod
  • 7 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.45/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    150 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Locking Air Cylinders
  • Series
    CG1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)