Motion
2061-12-10S
Eaton Aeroquip 2061 Series Elbow Adapters SAE O-Ring boss/37° flare - Carbon Steel
MI ITEM #06318530
MFR #2061-12-10S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2061 Series Elbow Adapters SAE O-Ring boss/37° flare - Carbon Steel
MI ITEM #06318530
MFR #2061-12-10S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1-1/16 in
  • End 2 Size
    7/8 in
  • Height
    1.250 in
  • Length
    2.890 in
  • Overall Length
    2.890 in
  • Weight
    0.47 lb
  • Width
    1.250 in

Details

  • Adapter Type
    Elbow Adapters
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Both Ends Gender Type
    Male to Male
  • End 1 Thread
    1-1/16-12
  • End 2 Thread
    7/8-14
  • Material
    Carbon Steel
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -65 °F

Overview

Mfr description
2061-12-10S ADAPTER, SAE 37
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought