Motion
2068-8-12S
90° Elbow - 1/2 in Female Pipe Swivel x 3/4 in Male O-Ring Boss, Steel
Mi Item #06318532
MFR #2068-8-12S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/2 in Female Pipe Swivel x 3/4 in Male O-Ring Boss, Steel
Mi Item #06318532
MFR #2068-8-12S

Mfr description
2068-8-12S ADAPTER, SAE ORB
  • Broad selection of styles and sizes
  • Used in pressure hydraulic systems.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 1 Size Type
    1/2 NPSM
  • End 2 Size
    3/4 in
  • End 2 Size Type
    3/4 ORB

Details

  • Adapter Type
    90° Elbow
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPSM to O-Ring Boss
  • Description Keyword
    1/2 in Female Pipe Swivel x 3/4 in Male O-Ring Boss
  • End 1 Style
    Female Pipe Swivel
  • End 1 Thread
    (NPSM) 1/2–14
  • End 2 Style
    Male O-Ring Boss
  • End 2 Thread
    (SAE) 1-1/16–12
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)