Motion
2081-16-4S
Eaton Aeroquip 2081 Series Reducer Adapter External Pipe to Internal Pipe - Carbon steel
Mi Item #06318533
MFR #2081-16-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip 2081 Series Reducer Adapter External Pipe to Internal Pipe - Carbon steel
Mi Item #06318533
MFR #2081-16-4S

Mfr description
2081-16-4S ADAPTER, NPTF/NPSM
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1.000 in
  • End 2 Size
    1/4 in
  • Height
    1.380 in
  • Length
    1.360 in
  • Overall Length
    1.360 in
  • Weight
    0.79 lb
  • Width
    1.380 in

Details

  • Adapter Type
    Bushing Adapters
  • Both Ends Gender Type
    Male to Female
  • End 1 Thread
    1-11-1/2
  • End 2 Thread
    1/4-18
  • Material
    Carbon steel
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -65 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)