Motion
8262H202

ASCO
8262H202

Solenoid Valve - 24 V dc, 2 way - 2/2 Normally Closed
Mi Item #06318543
MFR #8262H202
Price$119.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
8262H202

Solenoid Valve - 24 V dc, 2 way - 2/2 Normally Closed
Mi Item #06318543
MFR #8262H202

Mfr description
8262H202AC240/60,220/50D SOLENOID VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$119.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Maximum Operating Pressure
    65 psi
  • Solenoid Supply Voltage
    24 V dc
  • Valve Functionality
    2 way - 2/2 Normally Closed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)