Motion
AC40-N04-3Z-B

SMC CORP OF AMERICA
AC40-N04-3Z-B

AC40-N04-3Z-B
MI ITEM #06318684
MFR #AC40-N04-3Z-B
List Price$220.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AC40-N04-3Z-B

AC40-N04-3Z-B
MI ITEM #06318684
MFR #AC40-N04-3Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$220.46/each for your price

Overview

Mfr description
AC40-N04-3Z-B F/R/L COMBO MODULAR

Specifications

  • Configuration
    Three Piece
  • Filter Rating
    5 micron
  • Drain Type
    Manual
  • Proof Pressure
    218
  • Maximum Operating Pressure
    145
  • Port Size
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text