Motion
91847574
3" 24 Grit Zirconia Alumina Quick Change Disc Type R Attachment, Very Coarse Grade, Blue, Coated, Fiber Backing, Roloc Type 3 Compatible
MI ITEM #06318972
MFR #91847574
List Price$1.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" 24 Grit Zirconia Alumina Quick Change Disc Type R Attachment, Very Coarse Grade, Blue, Coated, Fiber Backing, Roloc Type 3 Compatible
MI ITEM #06318972
MFR #91847574

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.75/each for your price

Overview

Mfr description
135310 3" 24 GRIT A/Z TYPE-R
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • More durable than aluminum oxide, zirconia-alumina is best for medium- to heavy-material removal
  • The material grains constantly fracture to produce new sharp edges
  • Commonly used on carbon steels, aerospace alloys, nickel alloys, aluminum, cast iron, forgings and some stainless steels
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Button Color
    Black
  • Disc Color
    Blue
  • Disc Diameter
    3 in
  • Grade
    Very Coarse
  • Grit Number
    24
  • MSC Item Number
    91847574

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text