Motion
91847624
2" 24 Grit Zirconia Alumina Quick Change Disc Type S Attachment, Very Coarse Grade, Blue, Coated, Fiber Backing, SocAtt Type 2 Compatible
Mi Item #06318977
MFR #91847624
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" 24 Grit Zirconia Alumina Quick Change Disc Type S Attachment, Very Coarse Grade, Blue, Coated, Fiber Backing, SocAtt Type 2 Compatible
Mi Item #06318977
MFR #91847624

Mfr description
505210 2" 24 GRIT A/Z TYPE-S
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Disc Diameter
    2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Fiber
  • Button Color
    Silver
  • Disc Color
    Blue
  • Grade
    Very Coarse
  • Grit Number
    24
  • MSC Item Number
    91847624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)