Motion
78280666
6" Diam, 40 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Dual-Action/Orbital Sanders, Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06318995
MFR #78280666
List Price$93.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" Diam, 40 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Dual-Action/Orbital Sanders, Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06318995
MFR #78280666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$93.90/each for your price

Overview

Mfr description
809775-07914 6"DIA 40G A/O TRU-MAXX PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Diameter
    6 in
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    40
  • Comp
    Dual-Action/Orbital Sanders, Right Angle/Vertical Shaft Portable Grinders
  • MSC Item Number
    78280666

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text