Motion
78281052
12" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319001
MFR #78281052
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319001
MFR #78281052

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
809775-08172 12"DIA 50G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Diameter
    12 in
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    50
  • Comp
    Stationary Disc Sanders
  • MSC Item Number
    78281052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text