Motion
78281078
12" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
Mi Item #06319003
MFR #78281078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
Mi Item #06319003
MFR #78281078

Mfr description
809775-08166 12"DIA 36G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    12 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Stationary Disc Sanders
  • Flexible
    Yes
  • Grit Grade
    Very Coarse
  • Grit Number
    36
  • MSC Item Number
    78281078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)