Motion
78281102
12" Diam, 120 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319006
MFR #78281102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12" Diam, 120 Grit Aluminum Oxide Adhesive PSA Disc; Fine Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319006
MFR #78281102

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
809775-08184 12"DIA 120G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Stationary Disc Sanders
  • Diameter
    12 in
  • Flexible
    Yes
  • Grit Grade
    Fine
  • Grit Number
    120
  • MSC Item Number
    78281102

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text