Motion
78281128
10" Diam, 80 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319008
MFR #78281128
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Diam, 80 Grit Aluminum Oxide Adhesive PSA Disc; Medium Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319008
MFR #78281128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
809775-08127 10"DIA 80G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Diameter
    10 in
  • Flexible
    Yes
  • Grit Grade
    Medium
  • Grit Number
    80
  • Comp
    Stationary Disc Sanders
  • MSC Item Number
    78281128

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text