Motion
78281151
10" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319011
MFR #78281151
List Price$2.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Stationary Disc Sanders
MI ITEM #06319011
MFR #78281151

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.57/each for your price

Overview

Mfr description
809775-08115 10"DIA 36G A/O TRU-MAXX
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Diameter
    10 in
  • Flexible
    Yes
  • Grit Grade
    Very Coarse
  • Grit Number
    36
  • Comp
    Stationary Disc Sanders
  • MSC Item Number
    78281151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text