Motion
78281201
9" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06319015
MFR #78281201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" Diam, 50 Grit Aluminum Oxide Adhesive PSA Disc; Coarse Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06319015
MFR #78281201

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
809775-08070 9"DIA 50G A/O TRU-MAXX PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Right Angle/Vertical Shaft Portable Grinders
  • Diameter
    9 in
  • Flexible
    Yes
  • Grit Grade
    Coarse
  • Grit Number
    50
  • MSC Item Number
    78281201

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text