Motion
78281748
9" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06319021
MFR #78281748
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" Diam, 36 Grit Aluminum Oxide Adhesive PSA Disc; Very Coarse Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
MI ITEM #06319021
MFR #78281748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
809775-08064 9"DIA 36G A/O TRU-MAXX PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Diameter
    9 in
  • Flexible
    Yes
  • Grit Grade
    Very Coarse
  • Grit Number
    36
  • Comp
    Right Angle/Vertical Shaft Portable Grinders
  • MSC Item Number
    78281748

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought