Motion
78281771
9" Diam, 320 Grit Aluminum Oxide Adhesive PSA Disc; Extra Fine Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
Mi Item #06319024
MFR #78281771
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" Diam, 320 Grit Aluminum Oxide Adhesive PSA Disc; Extra Fine Grade, X Weighted Cloth Backing, For Right Angle/Vertical Shaft Portable Grinders
Mi Item #06319024
MFR #78281771

Mfr description
7000900-320 9"DIA 320G A/O TRU-MAXX PSA
  • Aluminum oxide is the most commonly used abrasive. Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant. Commonly used on ferrous alloys, high tensile materials, and wood.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    9 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Cloth
  • Color
    Brown
  • Comp
    Right Angle/Vertical Shaft Portable Grinders
  • Flexible
    Yes
  • Grit Grade
    Extra Fine
  • Grit Number
    320
  • MSC Item Number
    78281771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)