Motion
93141125
1" 40 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Coarse Grade, Brown, Coated, Cloth Backing, 30,000 RPM
Mi Item #06319036
MFR #93141125
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 40 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Coarse Grade, Brown, Coated, Cloth Backing, 30,000 RPM
Mi Item #06319036
MFR #93141125

Mfr description
66261097085 1" 40G A/O TYPE S QUICK
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter
    1 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Button Color
    Metal
  • Disc Color
    Brown
  • Grade
    Coarse
  • Grit Number
    40
  • Max Rpm
    30,000 rpm
  • MSC Item Number
    93141125
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)