Motion
93141240
1-1/2" 50 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Coarse Grade, Brown, Coated, Cloth Backing, 30,000 RPM
Mi Item #06319049
MFR #93141240
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" 50 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Coarse Grade, Brown, Coated, Cloth Backing, 30,000 RPM
Mi Item #06319049
MFR #93141240

Mfr description
66261097097 1-1/2" 50G A/O TYPE S QUICK
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter
    1-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Button Color
    Metal
  • Disc Color
    Brown
  • Grade
    Coarse
  • Grit Number
    50
  • Max Rpm
    30,000 rpm
  • MSC Item Number
    93141240
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)