Motion
93141448
2" 320 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Extra Fine Grade, Brown, Coated, Cloth Backing, 30,000 RPM
MI ITEM #06319070
MFR #93141448
List Price$0.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" 320 Grit Aluminum Oxide Quick Change Disc Type S Attachment, Extra Fine Grade, Brown, Coated, Cloth Backing, 30,000 RPM
MI ITEM #06319070
MFR #93141448

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.73/each for your price

Overview

Mfr description
66261097117 2" 320G A/O TYPE S QUICK
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type S attachment systems feature a turn-on/turn-off style fastener (1/4-1/2 turn to lock in place)
  • They are interchangeable with TS and Type II Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Button Color
    Metal
  • Disc Color
    Brown
  • Disc Diameter
    2 in
  • Grade
    Extra Fine
  • Grit Number
    320
  • Max Rpm
    30,000 rpm
  • MSC Item Number
    93141448

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text