Motion
93141786
1-1/2" 40 Grit Zirconia Alumina Quick Change Disc Type S Attachment, Coarse Grade, Blue, Coated, Cloth Backing, 30,000 RPM
Mi Item #06319091
MFR #93141786
Price$0.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" 40 Grit Zirconia Alumina Quick Change Disc Type S Attachment, Coarse Grade, Blue, Coated, Cloth Backing, 30,000 RPM
Mi Item #06319091
MFR #93141786

Mfr description
66261097137 1-1/2" 40G ZIRC TYPE S
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.48/each

Specifications

Dimensions

  • Backing Weight
    Y
  • Disc Diameter
    1-1/2 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Button Color
    Metal
  • Disc Color
    Blue
  • Grade
    Coarse
  • Grit Number
    40
  • Max Rpm
    30,000 rpm
  • MSC Item Number
    93141786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)