Motion
65226698
1" 80 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Medium Grade, Brown, Coated, Cloth Backing, 30,000 RPM
MI ITEM #06319114
MFR #65226698
List Price$28.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" 80 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Medium Grade, Brown, Coated, Cloth Backing, 30,000 RPM
MI ITEM #06319114
MFR #65226698

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.05/each for your price

Overview

Mfr description
66261097006 1" 80G A/O TYPE R QUICK
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Button Color
    Black
  • Disc Color
    Brown
  • Disc Diameter
    1 in
  • Grade
    Medium
  • Grit Number
    80
  • Max Rpm
    30,000 rpm
  • MSC Item Number
    65226698

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text