Motion
65227043
3" 100 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Fine Grade, Brown, Coated, Cloth Backing, 20,000 RPM
Mi Item #06319150
MFR #65227043
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" 100 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Fine Grade, Brown, Coated, Cloth Backing, 20,000 RPM
Mi Item #06319150
MFR #65227043

Mfr description
66261097041 3" 100G A/O TYPE R QUICK
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Backing Weight
    X
  • Disc Diameter
    3 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Button Color
    Black
  • Disc Color
    Brown
  • Grade
    Fine
  • Grit Number
    100
  • Max Rpm
    20,000 rpm
  • MSC Item Number
    65227043
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)