Motion
65227068
3" 150 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Brown, Coated, Cloth Backing, 20,000 RPM
MI ITEM #06319152
MFR #65227068
List Price$0.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" 150 Grit Aluminum Oxide Quick Change Disc Type R Attachment, Very Fine Grade, Brown, Coated, Cloth Backing, 20,000 RPM
MI ITEM #06319152
MFR #65227068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.93/each for your price

Overview

Mfr description
66261097043 3" 150G A/O TYPE R QUICK
  • Aluminum oxide is the most commonly used abrasive
  • Best-suited for general purpose deburring and blending, it is tough, economical and fracture resistant
  • Commonly used on ferrous alloys, high-tensile materials and wood
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders
  • Type R attachment systems feature roll-on/roll-off style fasteners (External Thread)
  • They are interchangeable with Roloc, TR and Type III Styles.

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Cloth
  • Backing Weight
    X
  • Button Color
    Black
  • Disc Color
    Brown
  • Disc Diameter
    3 in
  • Grade
    Very Fine
  • Grit Number
    150
  • MSC Item Number
    65227068
  • Max Rpm
    20,000 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text